Machine Bolt, 5/8" x 16", Rated for 12,400 lbs

Item #: 251396

Cat #: J8816

UPC: 783840885807

Documents & Guides
Machine Bolt, 5/8" x 16", Rated for 12,400 lbs, Hot Dip Galvanized, Rolled Thread Type
Sign In or Register to view pricing and more.

No associated products found.

Overview

Machine Bolt, 5/8" x 16", Rated for 12,400 lbs, Hot Dip Galvanized, Rolled Thread Type
Also known as: 783840885807, J8816

Specifications

Diameter: 5/8 in
Length: 6 in , 16 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 6 in , 16 in

Customer Reviews

No reviews for this product
(0)