This product may not be available in all locations.
2
more

Transfer Switch, Non-Fused, 200A, 240VAC, 2P, NEMA 3R
Item #: 25136
Cat #: DTU224NRB
UPC: 785901174523
Documents & Guides
Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 2-Pole, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 2-Pole, NEMA 3R
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 200A for 240VAC. This general duty switch has a 3 wire configuration with 2 poles and a factory installed neutral. The enclosure is surface mounted and is a Type 3R with bolt on provisions. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901174523, DTU224NRB
Specifications
Amps: | 200 |
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)