4.5 WATT G40 LED WHITE MEDIUM BASE 90 CRI 2700K 120 VOLT

Item #: 2513426

Cat #: S21250

UPC: 045923205651

Sign In or Register to view pricing and more.
Documents & Guides
4.5 WATT G40 LED WHITE MEDIUM BASE 90 CRI 2700K 120 VOLT

Overview

4.5 WATT G40 LED WHITE MEDIUM BASE 90 CRI 2700K 120 VOLT
Satco's S21250 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205651, S21250

Specifications

Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Wattage: 4.500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)