This product may not be available in all locations.
![](https://img.youtube.com/vi/ZFN_eepMH4g/0.jpg)
![Junction Box, Hinged, Screw Cover, 3" x 3" x 2" Junction Box, Hinged, Screw Cover, 3" x 3" x 2"](https://rexel-cdn.com/products/image.jpg?i=69D10E35-C8A7-4B30-A3D3-8B754D43F20E&f=420)
Junction Box, Hinged, Screw Cover, 3" x 3" x 2"
Item #: 251327
Cat #: CF332
UPC: 785928204104
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 3 x 3 x 2 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 3 x 3 x 2 Inch, Fiberglass/Gray
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928204104, CF332
Specifications
Width: | 3 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Color: | Gray |
Depth: | 2 in |
Material: | Fiberglass |
Height: | 3 in |
Size: | 3 x 3 x 2 in |
Width: | 3 in |
Color: | Gray |
Material: | Fiberglass |
Size: | 3 x 3 x 2 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Depth: | 2 in |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)