Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide male tab
Item #:
251310
Cat #:
MNG14-187DMIX
UPC:
051128587997
Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK
Overview
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587997, MNG14-187DMIX
Specifications
Gender: | Male |
Color: | Blue |
Material: | Nylon |
Gender: | Male |
Material: | Nylon |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)