Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 25131

Cat #: 42EF-P2RFB-G4

UPC: 611320276633

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin DC Micro Connector
Also known as: 611320276633, 42EF-P2RFB-G4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 21.600 - 264
Size: 18 mm
Volts AC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)