This product may not be available in all locations.
2
more

Transformer, Machine Tool, 0.5kVA, 208/277/380-115/95, Open
Item #: 251305
Cat #: 9T58K0090
UPC: 783173110225
Documents & Guides
Transformer, Machine Tool, 0.5 kVA, 208/277/380 - 115/95, Open
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Machine Tool, 0.5 kVA, 208/277/380 - 115/95, Open
Also known as: 783173110225, 9T58K0090
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 277, 380 |
Secondary Voltage: | 95/115 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 277, 380 |
Volt Amps: | 500 |
Secondary Voltage: | 95/115 |
Customer Reviews
No reviews for this product
(0)