Dyke, Quadruplex Secondary UD, (3) 2 AWG, 4 AWG Yellow Stripe Neutral, 1500'

Item #: 251301

Cat #: DYKE1500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Dyke, Quadruplex Secondary UD, (3) 2 AWG, 4 AWG Yellow Stripe Neutral, 1500'

Overview

Dyke, Quadruplex Secondary UD, (3) 2 AWG, 4 AWG Yellow Stripe Neutral, 1500'
Also known as: DYKE1500RL

Specifications

Length: 1500 ft
Gauge: 2
Material: Aluminum
Length: 1500 ft
Material: Aluminum
Gauge: 2

Customer Reviews

No reviews for this product
(0)