NEMA PANEL, FOR ENCLOSURE, 16X16

Item #: 251299

Cat #: AW1616P

UPC: 782051703863

Sign In or Register to view pricing and more.
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 16X16

Overview

NEMA PANEL, FOR ENCLOSURE, 16X16
Also known as: 782051703863, AW1616P

Specifications

Height: 16 in
IP/NEMA Rating: NEMA 1
Color: White
Width: 16 in
Material: Steel
Height: 16 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 16 in

Customer Reviews

No reviews for this product
(0)