DUPLEX 15A TR RECEPTACLE SI FP

Item #: 2512620

Cat #: LTR-F15-TR-SI

UPC: 784276153591

Sign In or Register to view pricing and more.
Documents & Guides
DUPLEX 15A TR RECEPTACLE SI FP

Overview

DUPLEX 15A TR RECEPTACLE SI FP
Tamper Resistant Receptacle, Sienna
Also known as: 784276153591, LTR-F15-TR-SI

Specifications

Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Sienna
Type: Tamper-Resistant
Volts AC: 125
Amps: 15
Color: Sienna

Customer Reviews

No reviews for this product
(0)