Professional Electrical Tape, Black, 3/4" x 44', 7 mil

Item #: 251259

Cat #: 33+SUPER-3/4X44FT

UPC: 054007100751

Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007100751, 33+SUPER-3/4X44FT

Specifications

Width: 3/4 in
Material: Vinyl
Color: Black
Length: 44 ft
Width: 3/4 in
Color: Black
Material: Vinyl
Length: 44 ft

Customer Reviews

No reviews for this product
(0)