6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Item #: 2512347

Cat #: S21253

UPC: 045923205682

Sign In or Register to view pricing and more.
Documents & Guides
6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Overview

6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT
Satco's S21253 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205682, S21253

Specifications

Color Temperature: 3000 (Warm White)
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Shape: G40 (Globe)
Wattage: 6

Customer Reviews

No reviews for this product
(0)