Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 251181

Cat #: MNG10-14R/SX

UPC: 051128587157

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 50/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 50/PK
This 3MÖ ScotchlokÖ Color-Coded Small Ring Tongue Terminal lets you easily keep track of wire sizes by color to avoid mix-ups. It fits 1/4-in studs and wire sizes from 12 to 10 AWG. For a tight fit, the terminal has a yellow butted-seam barrel thatÆs insulated with nylon, and itÆs rated 600V for building wire and 1000V for fixtures, signs and luminaires. A stepped design on the flared, nylon-sleeve insulation cuts down on errors during crimping to save you time and money. You can safely use this product in temperatures from -40 to 221 degrees F (-40 to 105 degrees C), and itÆs UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587157, MNG10-14R/SX

Specifications

Volts AC: 600
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Volts AC: 600
Color: Yellow
Stud Size: 1/4 in
Material: Nylon
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)