This product may not be available in all locations.
![Relay, Industrial, 4NO Contacts, 10A, 24VAC, Coil Relay, Industrial, 4NO Contacts, 10A, 24VAC, Coil](https://rexel-cdn.com/products/image.jpg?i=19F3DD87-2D23-496D-B42B-8B3B9CE08B33&f=420)
Relay, Industrial, 4NO Contacts, 10A, 24VAC, Coil
Item #:
25115
Cat #:
700-N400A24
UPC:
781180287466
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial, 4 Normally Open Contacts, 10 Amp, 24 Volt AC Coil
Overview
Relay, Industrial, 4 Normally Open Contacts, 10 Amp, 24 Volt AC Coil
Also known as: 781180287466, 700-N400A24
Specifications
Amps: | 10 |
Volts AC Control: | 24 |
Mounting: | Surface |
Poles: | 4 |
Type: | Power Relay |
Amps: | 10 |
Mounting: | Surface |
Type: | Power Relay |
Volts AC Control: | 24 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)