4/2 XLPE Aluminum Overhead Cable 500'

Item #: 251141

Cat #: PERIWINKLE500RL

UPC: 662927378275

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
Designed for use as a service drop from the power pole to the service entrance or as a secondary cable from pole to pole.
Also known as: 662927378275, PERIWINKLE500RL, Shellfish

Specifications

Length: 500 ft
Gauge: 4
Conductors: 2
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Material: Aluminum
Gauge: 4
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)