This product may not be available in all locations.
2
more
Transformer, Machine Tool, 0.75kVA, 230/460-115, Open
Item #: 251136
Cat #: 9T58K0051
UPC: 783173151099
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.75 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.75 kVA, 230/460 - 115, Open
Also known as: 783173151099, 9T58K0051
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 750 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)