Vinyl-Insulated, Wire Range: 18 - 14

Item #: 251083

Cat #: MVU14-250DFX

UPC: 051128586716

Sign In or Register to view pricing and more.
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 18 - 14

Overview

Female, Vinyl-Insulated, Wire Range: 18 - 14
3MÖ ScotchlokÖ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. This terminal has a butted-seam barrel which is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586716, MVU14-250DFX

Specifications

Gender: Female
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)