
Conduit Hub, Type: Grounding, 2", PVC Coated Steel
Item #: 25108
Cat #: PRSTG6
UPC: 784011207534
Documents & Guides
Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
Overview
Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated Steel.
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207534, PRSTG6
Specifications
Diameter: | 2 in |
Material: | PVC Coated Steel |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)