1
more
4 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Item #: 2510017
Cat #: S21249
UPC: 045923205644
Sign In or Register to view pricing and more.
Sustainable
4 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Overview
4 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Satco's S21249 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205644, S21249
Specifications
Wattage: | 4 |
Color Temperature: | 4000 (Cool White) |
Shape: | G40 (Globe) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Wattage: | 4 |
Shape: | G40 (Globe) |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)