This product may not be available in all locations.
3
more
![Disconnect Switch, Fusible, NEMA 3R/12, 100A, 3P, 600VAC, Window Disconnect Switch, Fusible, NEMA 3R/12, 100A, 3P, 600VAC, Window](https://rexel-cdn.com/products/pdocrefh363awkvwdapfiletyperendition4000png.jpg?i=D645ED47-9DAC-424C-B5DA-51208FE4E69C&f=420)
Disconnect Switch, Fusible, NEMA 3R/12, 100A, 3P, 600VAC, Window
Item #: 25099
Cat #: H363AWKVW
UPC: 785901208846
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R/12, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, View Window
Overview
Disconnect Switch, Fused, NEMA 3R/12, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, View Window
Also known as: 785901208846, H363AWKVW
Specifications
Poles: | 3 |
Amps: | 100 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12K |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 12K |
Amps: | 100 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)