![6 AWG to 350 MCM, 1-Pole, Connector Block 6 AWG to 350 MCM, 1-Pole, Connector Block](https://rexel-cdn.com/products/nsialp2k6.jpg?i=478EF722-A5F2-455B-B157-8E18483D114A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
Overview
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381991867, AL-P2-K6
Specifications
Mounting: | Surface |
Color: | Black |
Allowable Gauge Range: | 14 - 350 |
Mounting: | Surface |
Allowable Gauge Range: | 14 - 350 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)