Cable Galnd, Size 20, 1/2" NPT, Nickel Plated Brass

Item #: 250861

Cat #: 20PX2KX0505

UPC: 781381250290

Cable Gland, Size 20, NPT 1/2 Inch, Explosion-Proof, Cable Range 0.550 to 0.490 Inch, Nickel Plated Brass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Gland, Size 20, NPT 1/2 Inch, Explosion-Proof, Cable Range 0.550 to 0.490 Inch, Nickel Plated Brass
Appleton's PX2KX Connector provides an environmental seal on the cable outer jacket and an explosionproof compound barrier seal around the cable inner cores. This cable gland provides mechanical cable retention and electrical continuity via armor termination, and is UL Listed for NPT and metric threads.
Also known as: 781381250290, 20PX2KX0505

Specifications

Diameter: 1/2 in
Material: Brass
Finish: Nickel Plated
Diameter Range: 0.550 - 0.490 in
Diameter: 1/2 in
Finish: Nickel Plated
Material: Brass
Diameter Range: 0.550 - 0.490 in

Customer Reviews

No reviews for this product
(0)