This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 3, Incandescent, Full Voltage, 24 Vac/vdc
Overview
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 3, Incandescent, Full Voltage, 24 Vac/vdc
Also known as: 782113894560, E34SHB24
Specifications
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)