Disconnect, Female, Vinyl Insulated

Item #: 250846

Cat #: MVI14-250DFX

UPC: 051128589380

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Female, Vinyl Insulated, 18 - 14 AWG

Overview

Disconnect, Female, Vinyl Insulated, 18 - 14 AWG
Also known as: 051128589380, MVI14-250DFX

Specifications

Gender: Female
Material: Vinyl
Allowable Gauge Range: 18 - 14
Gender: Female
Allowable Gauge Range: 18 - 14
Material: Vinyl

Customer Reviews

No reviews for this product
(0)