Vinyl-Insulated, WR: 18 - 14, 50/PK

Item #: 250838

Cat #: MVI10-250DFX

UPC: 051128589366

Sign In or Register to view pricing and more.
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 18 - 14, 50/PK

Overview

Female, Vinyl-Insulated, Wire Range: 18 - 14, 50/PK
3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589366, MVI10-250DFX

Specifications

Gender: Female
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)