2
more

Flat Tee Fitting, 4-Hole, Hot Dipped Galvanized
Item #: 250791
Cat #: AB220HDG
UPC: 616013082171
Documents & Guides
Tee Splice Plate, 4 Holes, Bolt Hole Diamater: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized
Sign In or Register to view pricing and more.
Overview
Tee Splice Plate, 4 Holes, Bolt Hole Diamater: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013082171, AB220HDG
Specifications
Diameter: | 9/16 in |
Material: | Steel |
Mounting: | 4-Hole |
Diameter: | 9/16 in |
Mounting: | 4-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)