URTH CTD NIP FTG 1-1/2IN STEEL GRAY

Item #: 250768

Cat #: CLNPL11/2-G

UPC: 704508361716

Documents & Guides
Urethane Coated Conduit Nipple Fitting, 1-1/2 Inch/41 Metric Pipe Size x Close, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Urethane Coated Conduit Nipple Fitting, 1-1/2 Inch/41 Metric Pipe Size x Close, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508361716, CLNPL11/2-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: Close
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: Close
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)