Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lam

Item #: 25075

Cat #: 6S6/CL-130V

UPC: 046135169380

Documents & Guides
Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lamp, S6, 40 Lumens *Sylvania Part # 16938*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lamp, S6, 40 Lumens *Sylvania Part # 16938*
The Sylvania SYL6S6/CL-130V miniature lamp is 6 watts - 130 volts and features a candelabra base and clear lamp. This bulb produces 40 lumens and a color temperature of 2850 K.
Also known as: 046135169380, 6S6/CL-130V

Specifications

Lumens: 40
Type: Miniature
Volts AC: 130
Shape: S6 (Straight)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 6
Base: Candelabra Screw (E12)
Lumens: 40
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 6
Type: Miniature
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)