This product has been discontinued.
Fuse, 500VAC, 32A 14 X 51 mm, Class G, w/Striker, Euro/IEC, 120kAIC
Item #: 250745
Cat #: P200754
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 500 Volt AC, 32 Amp, 14 X 51 mm, Class G, with Striker, Euro/IEC, 120 kAIC
Overview
Fuse, 500 Volt AC, 32 Amp, 14 X 51 mm, Class G, with Striker, Euro/IEC, 120 kAIC
Also known as: P200754
Specifications
Diameter: | 14 mm |
Amps: | 32 |
Volts AC: | 500 |
Type: | Fuse, Euro/IEC |
Class: | G |
Length: | 51 mm |
Interrupt Rating DC: | 120 kA |
Diameter: | 14 mm |
Volts AC: | 500 |
Class: | G |
Interrupt Rating DC: | 120 kA |
Amps: | 32 |
Type: | Fuse, Euro/IEC |
Length: | 51 mm |
Customer Reviews
No reviews for this product
(0)