5" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 250731

Cat #: UA6APB

UPC: 034481196457

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196457, UA6APB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 30°
Type: Schedule 40
Diameter: 5 in
Angle: 30°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)