3-Light 15" Flush Fixture, Textured White

Item #: 2507257

Cat #: 60-223

UPC: 045923602238

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - 15" Flush with Alabaster Glass - Textured White Finish

Overview

3 Light - 15" Flush with Alabaster Glass - Textured White Finish
Satco's 60-223 3-light, 15 inch flush mount fixture features a textured white Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount fixture. Traditional, yet contemporary, this 3-light flush mount adds style to any home.
Also known as: 045923602238, 60-223

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)