4" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 250721

Cat #: UA6ANB

UPC: 034481196440

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196440, UA6ANB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)