464 28V 5W W2.1X9.5D T3.25

Item #: 2507203

Cat #: S7135

UPC: 04592307135

Sign In or Register to view pricing and more.
Documents & Guides
5 Watt Miniature; T3 1/4; 1500 Average rated hours; Miniature Wedge Base; 28 Volt

Overview

5 Watt Miniature; T3 1/4; 1500 Average rated hours; Miniature Wedge Base; 28 Volt
Also known as: 04592307135, S7135

Specifications

Volts AC: 28
Wattage: 5
Lumens: 3
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Lumens: 3
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 5
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)