Sign In or Register to view pricing and more.
Sustainable
New
Documents & Guides
VersaConnect LED T8 96in (2 X 48in) 42 Watt Color Selectable Lamp: Type B (Ballast Bypass), 120-277V, 42W, 4620-5000 Lumens, Five CCT Selectable (3000K, 3500K, 4000K, 5000K, or 6500K), Double Ended Wiring, Three Base Types (Med Bi-Pin, Single Pin (FA8), Recessed Dbl Contact (R17d)), Coated Glass, NSF-2 food equipment rated. Halco Product Code: 96T8VC-42-8CS-DE-BYP-LED-CG, Product #: 87210.
Overview
VersaConnect LED T8 96in (2 X 48in) 42 Watt Color Selectable Lamp: Type B (Ballast Bypass), 120-277V, 42W, 4620-5000 Lumens, Five CCT Selectable (3000K, 3500K, 4000K, 5000K, or 6500K), Double Ended Wiring, Three Base Types (Med Bi-Pin, Single Pin (FA8), Recessed Dbl Contact (R17d)), Coated Glass, NSF-2 food equipment rated. Halco Product Code: 96T8VC-42-8CS-DE-BYP-LED-CG, Product #: 87210.
Halco's VersaConnect series offers 30 different lamps in 1 SKU. This 5000 lumen 8' T8 replacement ships in (2) 4' lengths to minimize shipping damage and storage costs. Halco's VersaConnect series comes in 5 different color temperatures, 3 different base types and is designed to replace glass or PET coated T8 8' Type B lamps for use industrial, commercial or food processing applications.
Also known as: 807154872107, 87210
Specifications
Wattage: | 42 |
Diameter: | 1 in |
Base: | Recessed Double Contact (R17d), 1-Pin (Fa8), Medium Bi-Pin (G13) |
Lumens: | 5000, 4620 |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 83 |
Dimmable: | No |
Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Base: | Recessed Double Contact (R17d), 1-Pin (Fa8), Medium Bi-Pin (G13) |
Shape: | T8 (Tubular) |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Diameter: | 1 in |
Lumens: | 5000, 4620 |
Color Rendering Index (CRI): | 83 |
Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)