This product has been discontinued.
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 48", Black
Item #: 250698
Cat #: WCSM-20/6-1200-S
UPC: 045686002061
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 48", Black
Overview
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 48", Black
Also known as: 045686002061, WCSM-20/6-1200-S
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 48 in |
Allowable Gauge Range: | 6 - 3 |
Volts AC: | 1000 |
Length: | 48 in |
Color: | Black |
Allowable Gauge Range: | 6 - 3 |
Customer Reviews
No reviews for this product
(0)