Disconnect Encl. 20.00x22.00x8

Item #: 25069

Cat #: CDSC20228

UPC: 783510779603

Sign In or Register to view pricing and more.
Documents & Guides
Concept Disconnect Enclosure, Type 4, 20.00x22.00x8.00, Gray, Steel

Overview

Concept Disconnect Enclosure, Type 4, 20.00x22.00x8.00, Gray, Steel
Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.
Also known as: 783510779603, CDSC20228

Specifications

IP/NEMA Rating: IP66, NEMA 4
Size: 20 x 22 x 8 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Size: 20 x 22 x 8 in

Customer Reviews

No reviews for this product
(0)