DuraBoxx FG Enclosure, Screw Cover, 14x14x4

Item #: 250677

Cat #: D14144W

UPC: 785928906169

Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 14" x 14" x 4", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 14" x 14" x 4", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906169, D14144W

Specifications

Depth: 4 in
Color: Gray
Width: 14 in
Material: Fiberglass
Height: 14 in
Size: 14 x 14 x 4 in
Depth: 4 in
Width: 14 in
Height: 14 in
Color: Gray
Material: Fiberglass
Size: 14 x 14 x 4 in

Customer Reviews

No reviews for this product
(0)