LED Tape Light, 27K, 24VDC

Item #: 2506638

Cat #: STL-COB-UWW-100

UPC: 714176032917

Documents & Guides
LED Standard Grade COB seamless tape light: 24VDC, 2700K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 180 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Standard Grade COB seamless tape light: 24VDC, 2700K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 180 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI.
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176032917, STL-COB-UWW-100

Specifications

Volts DC: 24
IP/NEMA Rating: IP54
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Volts DC: 24
Color Temperature: 2700 (Warm White)
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+

Customer Reviews

No reviews for this product
(0)