Classic Klaw™ Pump Pliers Set, 2-Piece

Item #: 2506336

Cat #: D5052KIT

UPC: 092644730511

Sign In or Register to view pricing and more.
Documents & Guides
Pliers Set Includes 7-Inch Classic Klaw™ Pump Plier (Cat. No. D505-7) And 10-Inch Classic Klaw™ Pump Plier (Cat. No. D505-10), Gripping Surface With More Specially Hardened Teeth For Reduced Wear And Positive Grip, Durable Construction Makes These Classic Style Pump Pliers Tough Enough To Handle The Job, Pump Pliers With Quick-Adjust Rivet Allows One-Handed Fast, Easy Adjustment Of Plier Jaws, Pump Pliers With Unique Jaw Design Provides Multiple Points Of Contact For Maximum Torque, Compact, Narrow Design For Easy Work In Small Or Hard To Reach Spaces, Plastic Dipped Handles Provide Comfort And Bright Color That Is Easy To Spot In Low Light Environments

Overview

Pliers Set Includes 7-Inch Classic Klaw™ Pump Plier (Cat. No. D505-7) And 10-Inch Classic Klaw™ Pump Plier (Cat. No. D505-10), Gripping Surface With More Specially Hardened Teeth For Reduced Wear And Positive Grip, Durable Construction Makes These Classic Style Pump Pliers Tough Enough To Handle The Job, Pump Pliers With Quick-Adjust Rivet Allows One-Handed Fast, Easy Adjustment Of Plier Jaws, Pump Pliers With Unique Jaw Design Provides Multiple Points Of Contact For Maximum Torque, Compact, Narrow Design For Easy Work In Small Or Hard To Reach Spaces, Plastic Dipped Handles Provide Comfort And Bright Color That Is Easy To Spot In Low Light Environments
Klein Classic Klaw™ Pump Pliers feature a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is also lined with especially hardened teeth that reduce wear and provide positive grip. Durable construction makes these Classic style pump pliers tough enough to handle the job.
Also known as: 092644730511, D5052KIT

Specifications

Length: 7 in , 10 in
Length: 7 in , 10 in

Customer Reviews

No reviews for this product
(0)