TYPE 4X ALUM JIC LIFT-OFF CVR 12X10X5

Item #: 250586

Cat #: 12105-4XALC

UPC: 782051700466

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 12" height, 5" length, 10" width, NEMA 4X, Screw cover, 4XALC enclosure, Wall mount, Small single door, External mounting feet, Aluminum, Seamless poured in-place gasket

Overview

Eaton B-Line series JIC panel enclosure, 12" height, 5" length, 10" width, NEMA 4X, Screw cover, 4XALC enclosure, Wall mount, Small single door, External mounting feet, Aluminum, Seamless poured in-place gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051700466, 12105-4XALC

Specifications

Height: 12 in
Depth: 5 in
Width: 10 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)