Sign In or Register to view pricing and more.
Documents & Guides
Grommet, Material: Rubber, Conductor Range: 1/2 - 5/8 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 1/2 IN Hub Straight CG-5050 And 90 DEG CG90-5050 Connector, 3/4 IN Hub Straight CG-5075
Overview
Grommet, Material: Rubber, Conductor Range: 1/2 - 5/8 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 1/2 IN Hub Straight CG-5050 And 90 DEG CG90-5050 Connector, 3/4 IN Hub Straight CG-5075
Also known as: 781381396264, CGG274
Specifications
Diameter: | 3/4 in |
Material: | Neoprene |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 3/4 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)