Combo Wallplate, 2-Gang, Duplex/Decora, Nylon, Ivory, Midway

Item #: 25053

Cat #: PJ826-I

UPC: 078477977569

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-duplex 1-decora/gfci Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount. Ivory

Overview

2-gang 1-duplex 1-decora/gfci Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount. Ivory
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job
Also known as: 078477977569, PJ826-I

Specifications

Size: Midway
Material: Thermoset, Nylon
Gangs: 2
Mounting: Device
Color: Ivory
Size: Midway
Gangs: 2
Color: Ivory
Material: Thermoset, Nylon
Mounting: Device

Customer Reviews

No reviews for this product
(0)