Concept Disconnect Enclosure Type 4, 24.00x22.00x8.00, Gray, Steel

Item #: 25052

Cat #: CDSC24228

UPC: 783510779702

Documents & Guides
Concept Disconnect Enclosure, NEMA 4, 24 x 22 x 8, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concept Disconnect Enclosure, NEMA 4, 24 x 22 x 8, Steel With Gray Powder Coat Finish
Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.
Also known as: 783510779702, CDSC24228

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Height: 24 in
Width: 22 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Material: Steel
Depth: 8 in
Width: 22 in

Customer Reviews

No reviews for this product
(0)