Limit switch body, XC Standard, ZCKJ, fixed, w/o display, 1NC+1 NO, snap action, 1/2"NPT

Item #: 250506

Cat #: ZCKJ1H7

UPC: 785901466444

Sign In or Register to view pricing and more.
Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 1NC+1 NO, snap action, 1/2"NPT

Overview

Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 1NC+1 NO, snap action, 1/2"NPT
This ZCK body/contact assembly with connector has a fixed body and a Zamak body. It has 1 x NO + 1 x NC snap action contacts and a 1/2" NPT cable entry. It can be matched with any head, levers or actuator from the XCKD, XCKP and XCKT ranges.
Also known as: 785901466444, ZCKJ1H7

Specifications

Type: Limit Switch, Body Only
Amps: 10
Volts AC: 300
Mounting: Surface
Poles: 1
Material: Plastic
Standards: California Proposition 65
Type: Limit Switch, Body Only
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Amps: 10
Mounting: Surface
Material: Plastic

Customer Reviews

No reviews for this product
(0)