This product may not be available in all locations.
![Push Button, 30mm, Mushroom Head, Red, 3 Position, Momentary Push Button, 30mm, Mushroom Head, Red, 3 Position, Momentary](https://rexel-cdn.com/products/pdocref9001skr8rpfiletyperendition4000png.jpg?i=81C13127-CE5B-4966-A9DA-F6F208DA7CC9&f=420)
Push Button, 30mm, Mushroom Head, Red, 3 Position, Momentary
Item #: 25050
Cat #: 9001SKR8R
UPC: 785901064541
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Mushroom Head, Red, 3 Position, Momentary on Push/Pull, No Contacts
Overview
Push Button, 30 mm, Mushroom Head, Red, 3 Position, Momentary on Push/Pull, No Contacts
This Harmony 9001SK, modular red push button has 3-postions, operates with spring return mechanism. It has a double insulated plastic bezel, has a round shape with 40mm mushroom head. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901064541, 9001SKR8R
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Volts AC: | 120 |
Material: | Plastic |
Type: | Illuminated, 3 Position, Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Red |
Volts AC: | 120 |
Type: | Illuminated, 3 Position, Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)