Rooftop Support Base With Channel, DB Series, 5 x 6 x 20.200"

Item #: 250481

Cat #: DB20

UPC: 782051499742

Rooftop Support Base With Channel, DURA-BLOK DB Series, 5 x 6 x 20.200 Inch, Steel/Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rooftop Support Base With Channel, DURA-BLOK DB Series, 5 x 6 x 20.200 Inch, Steel/Non-Metallic
DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces. (For pipe straps/clamps, rollers and roller supports that can be used with these DURA-BLOK supports.
Also known as: 782051499742, DB20

Specifications

Material: Steel, Non-Metallic
Width: 6 in
Height: 5 in
Length: 20.200 in
Material: Steel, Non-Metallic
Height: 5 in
Width: 6 in
Length: 20.200 in

Customer Reviews

No reviews for this product
(0)