Diamondshield FG Enclosure, LL, 16x14x8

Item #: 250388

Cat #: DS161408HLL

UPC: 785928908439

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Lockable Link Latches, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Lockable Link Latches, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908439, DS161408HLL

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 14 in
Material: Fiberglass
Size: 16 x 14 x 8 in
Height: 16 in
Color: Gray
Material: Fiberglass
Depth: 8 in
Width: 14 in
Size: 16 x 14 x 8 in

Customer Reviews

No reviews for this product
(0)