1
more
![Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600V Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600V](https://rexel-cdn.com/products/cdn.jpg?i=64B826FA-D903-4C7B-8D95-9F34A4A8A0DE&f=420)
Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600V
Item #:
250379
Cat #:
ISR-600
UPC:
662381789457
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600 Volt, Aluminum With Black Plastisol Insulation, Dual Rated For Use With Copper or Aluminum Conductors
Overview
Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600 Volt, Aluminum With Black Plastisol Insulation, Dual Rated For Use With Copper or Aluminum Conductors
Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.
Also known as: 662381789457, ISR-600
Specifications
Material: | Plastisol |
Color: | Black |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 6 - 600 |
Material: | Plastisol |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 600 |
Color: | Black |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)