PACKOUT TOOL TRAY

Item #: 2503724

Cat #: 48-22-8045

UPC: 045242617890

Sign In or Register to view pricing and more.
Documents & Guides
PACKOUT TOOL TRAY

Overview

PACKOUT TOOL TRAY
Our PACKOUT™ Tool Tray features Stack or Store functionality. Stack the Tool Tray onto any PACKOUT™ solution, or store within the PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, or the Large Tool Box. This tool storage tray allows you to customize its internal layout with Quick-Adjust Dividers creating up to six separate storage compartments. A 25lb weight capacity and the metal reinforced handle enable you to easily transport tools and materials around the jobsite. MILWAUKEE® PACKOUT™ is the industry's most durable and versatile storage system.
Also known as: 045242617890, 48-22-8045

Specifications

Weight: 3 lb
Weight Capacity: 25 lbs
Height: 5 in
Weight: 3 lb
Height: 5 in
Weight Capacity: 25 lbs

Customer Reviews

No reviews for this product
(0)