2 AWG Copper Compression Lug

Item #: 250353

Cat #: CLWD-2-38-1

UPC: 783669633870

Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669633870, CLWD-2-38-1

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)